Stereomicroscope - Digital set OZP 558C832

Article no.: OZP 558C832
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OZP 558C832
EAN / GTIN 4045761228740
Manufacturer number OZP 558C832

Description

Description:

  • The stereo microscopes of the OZP-5-series are available to you as a comprehensive digital solution with an mounted C-mount camera for your live investigations. Naturally, the appropriate C-mount adapter is included with the delivery
  • The KERN OZP-5 stereo zoom microscope stands out through its above-average magnification range and its robust shape which is also ergonomic, it enables effortless, simple working over a period of several hours
  • The mounted C-mount camera is available in different versions and can be used anywhere
  • For detailed information on the individual components, see the relevant product description of the individual item
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery

Feature:

  • Optical system: Greenough optics
  • Brightness adjustable (separate)
  • Beam path distribution: 100:0
  • Dioptre compensation, both sides
  • Eyepiece: HWF 10×/∅ 23 mm
  • Stand: Pillar
  • Illumination: 3W-LED (reflected light and transmitted light)
  • Tube 35° inclined
  • Magnification ratio: 9,2:1
  • Interpupillary distance 52 - 76 mm
  • Field of view: ∅ 38,3 – 4,2 mm
  • Objective: 0,6× – 5,5×
  • Camera resolution 5,1 MP

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart