Stereo Zoom Microscope KERN OZP 558, 0,6 x - 5,5 x,

Article no.: OZP 558
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OZP 558
EAN / GTIN 4045761169395
Manufacturer number OZP 558
L-Number L40250 2045

Description

Description:

  • The KERN OZP 558 stereo zoom microscope stands out through its above-average magnification range and its robust shape which is also ergonomic, it enables effortless, simple working over a period of several hours
  • The KERN OZP 556 is available as a strong, continuously adjustable 3W LED reflected and transmitted light variant for the very best illumination of your sample
  • With its large working distance, an extra large field of view and its brilliant resolution, the KERN OZP 558 provides sharp, high-contrast, colour-true images
  • The extremely large, infinitely adjustable magnification range from 6 to 55 times magnification means that you can work quickly and effectively
  • The pillar stand is particularly flexible due to its variable and sturdy adjustment mechanism and therefore enables ergonomic working procedures
  • A large selection of eyepieces, (universal) stands, a darkfield kit, external illumination units as well as auxiliary objectives and more are available as accessories
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • A C-mount adapter is required to connect a camera
  • Scope of application: zoology and botany, quality control, Electronics and semiconductor industry, assembly and repair
  • Applications/Samples: Samples with focus on three-dimesnional impression, zoom with variable magnification (depth, thickness), e.g. insects, seeds, circuit boards, components

Feature:

  • Optical system: Greenough optics
  • Brightness adjustable (separate)
  • Tube 35° inclined
  • Magnification ratio: 9,2:1
  • Beam path distribution: 100:0
  • Interpupillary distance: 52 mm–76 mm
  • Diopter adjustment: Both-sided
  • Overall dimensions max. W×D×H 330×285×470 mm
  • Net weight approx. 4,8 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart