Stereo zoom microscope headOZM 547, 0,7 x - 4,5 x

Article no.: OZM 547
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OZM 547
EAN / GTIN 4045761183612
Manufacturer number OZM 547
L-Number L40250 3354

Description

Description:

  • The KERN series is a range of excellent stereo zoom microscopes with above-average optical features.The ergonomic shape allows a simple, effortless working over a period of several hours.With its large working distance, an extra large field of view and its brilliant resolution, the KERN OZM provides sharp, high-contrast, colour-true images
  • The zoom objective offers you continuous magnification from 7×–45×
  • There is a choice of a binocular model as well as a trinocular model for connecting a camera for documentation purposes and for quality reports
  • The pillar stand is particularly flexible due to its variable and sturdy adjustment mechanism and therefore enables ergonomic working procedures
  • A large selection of eyepieces, (universal) stands, a darkfield kit, external illumination units as well as auxiliary objectives and more are available as accessories
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • A C-mount adapter is required to connect a camera to the trinocular version
  • in vitro fertilisation, detection of parasites, zoology and botany, tissue preparation, section, quality control, LCD/LED electronics, semiconductor technology, assembly and repair
  • Samples with focus on three-dimesnional impression (depth, thickness), e.g. insects, seeds, circuit boards, components

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart