Stereomicroscope - Digital set OZM 544C832

Article no.: OZM 544C832
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OZM 544C832
EAN / GTIN 4045761228733
Manufacturer number OZM 544C832

Description

Description:

  • The stereo microscopes of the OZM-5-series are available to you as a comprehensive digital solution with an mounted C-mount camera for your live investigations. Naturally, the appropriate C-mount adapter is included with the delivery
  • The KERN OZM-5 series is a range of excellent stereo zoom microscopes with above-average optical features
  • The mounted C-mount camera is available in different versions and can be used anywhere
  • For detailed information on the individual components, see the relevant product description of the individual item
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery

Feature:

  • Optical system: Greenough optics
  • Brightness adjustable (separate)
  • Beam path distribution: 100:0
  • Dioptre compensation, both sides
  • Eyepiece: HWF 10×/∅ 23 mm
  • Stand: Pillar
  • Illumination: 3W-LED (reflected light and transmitted light)
  • Tube 45° inclined
  • Magnification ratio: 6,4:1
  • Interpupillary distance: 52 - 76 mm
  • Field of view: ∅ 32,8 – 5,1 mm
  • Lens: 0.7× – 4.5×
  • Camera resolution 5,1 MP

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart