Stereo Zoom Microscope KERN OZM 544, 0,7 x - 4,5 x,

Article no.: OZM 544
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Stereo microscope

    Identification numbers & Classifications

    Article number OZM 544
    EAN / GTIN 4045761169302
    Manufacturer number OZM 544

    Description

    Description:

    • The KERN OZM-5 series is a range of excellent stereo zoom microscopes with above-average optical features
    • The ergonomic shape allows a simple, effortless working over a period of several hours
    • The extraordinarily strong and continuously dimmable 3W LED incident and transmitted illumination ensures a flexible and particularly good level of illumination for your sample
    • With its large working distance, an extra large field of view and its brilliant resolution, the KERN OZM 544 provides sharp, high-contrast, colour-true images
    • The zoom objective offers you continuous magnification from 7×–45×
    • The pillar stand is particularly flexible due to its variable and sturdy adjustment mechanism and therefore enables ergonomic working procedures
    • A large selection of eyepieces, (universal) stands, a darkfield kit, external illumination units as well as auxiliary objectives and more are available as accessories
    • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
    • A C-mount adapter is required to connect a camera
    • Scope of application: in vitro fertilisation, detection of parasites, zoology and botany, tissue preparation, section, quality control, Electronics and semiconductor industry, assembly and repair
    • Applications/Samples: Samples with focus on three-dimesnional impression, zoom with variable magnification (depth, thickness), e.g. insects, seeds, circuit boards, components

    Feature:

    • Optical system: Greenough optics
    • Brightness adjustable (separate)
    • Tube 45° inclined
    • Magnification ratio: 6,4:1
    • Light distribution: 100:0
    • Interpupillary distance: 52 mm–76 mm
    • Diopter adjustment: Both-sided
    • Overall dimensions max. W×D×H 330×285×440 mm
    • Net weight approx. 4,8 kg

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart