Stereo Zoom Microscope KERN OZL 467, 0,7 x - 4,5 x,

Article no.: OZL 467
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Stereo microscope

    Identification numbers & Classifications

    Article number OZL 467
    EAN / GTIN 4045761207530
    Manufacturer number OZL 467

    Description

    Description:

    • The products in the KERN OZL-46 series are stereo zoom microscopes, which will impress you with their easy handling, flexibility as well as their stability and economical price
    • The LED incident and transmitted illumination included as standard guarantees the very best illumination of your sample

    Feature:

    • Optical system: Greenough optics
    • Brightness adjustable (separate)
    • Tube 45° inclined
    • Magnification ratio: 6,4:1
    • Interpupillary distance: 55 mm–75 mm
    • Diopter adjustment: Both-sided
    • Overall dimensions max. W×D×H 300×240×420 mm
    • Net weight approx. 4,6 kg

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart