Stereo Zoom Microscope KERN OZL 456, 0,75 x - 5 x,

Article no.: OZL 456
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OZL 456
EAN / GTIN 4045761170414
Manufacturer number OZL 456
L-Number L40250 2168

Description

Description:

  • The KERN OZL 456 stereo zoom microscope series will impress you with its excellent optical characteristics, easy operation and its integrated LED ring illumination unit
  • The highlight of the KERN OZL 456 is the strong, continuoulsy dimmable, integrated LED ring illumination in the objective housing,which ensures uniform, shadow-free illumination. An LED transmitted light variant is also included
  • With its built-in, top-quality optics and powerful, integrated LED illumination unit, this model is a special all-rounder for all areas of application
  • The zoom objective offers you continuous magnification from 7×–45×
  • As standard, the KERN OZL-45R series is provided as a binocular version with 10× eyepieces with a field of view with a diameter of 23 mm
  • The arm curved stand gives you a large working area as well as a precise adjustment mechanism
  • A large selection of eyepieces as well as auxiliary objectives are available as accessories
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • Scope of application: in vitro fertilisation, detection of parasites, zoology and botany, tissue preparation, section, quality control
  • Applications/Samples: Samples with focus on three-dimesnional impression, zoom with variable magnification (depth, thickness), e.g. insects, seeds, circuit boards, components

Feature:

  • Optical system: Greenough optics
  • Incident illumination dimmable
  • Tube 45° inclined
  • Magnification ratio: 6,7:1
  • Interpupillary distance: 55 mm–75 mm
  • Diopter adjustment: Both-sided
  • Overall dimensions max. W×D×H 320×275×420 mm
  • Net weight approx. 4,6 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart