Stereo Zoom Microscope KERN OZL 445, 0,75 x - 3,6 x,

Article no.: OZL 445
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OZL 445
EAN / GTIN 4045761170377
Manufacturer number OZL 445
L-Number L40250 2098

Description

Description:

  • The products in the KERN OZL-44 series are stereo zoom microscopes, which will impress you with their easy handling, flexibility as well as their stability and economical price
  • The LED incident and transmitted illumination included as standard guarantees the very best illumination of your sample

Feature:

  • Optical system: Greenough optics
  • Brightness adjustable (separate)
  • Tube 45° inclined
  • Magnification ratio: 4,8:1
  • Interpupillary distance: 55 mm–75 mm
  • Diopter adjustment: Both-sided
  • Overall dimensions max. W×D×H 230×235×360 mm
  • Net weight approx. 4,4 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart