Stereo zoom microscope (jewelry) (220V only) OZG 493

Article no.: OZG 493
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OZG 493
EAN / GTIN 4045761170339
Manufacturer number OZG 493
L-Number L40250 2837

Description

Description:

  • The KERN OZG-4 series has been specially developed for jewellers and mineral observations in the gem industry. Precious stones and gems can be checked and handled with this stereo zoom microscope
  • As well as very good optical characteristics, these model forms an ideal package with it's dark field unit with object clamp which is included in the scope of delivery
  • The KERN OZG 493 is fitted with a pole stand which has both integrated bright halogen light units with incident and transmitted illumination, as well as additional front lighting
  • There is a range of eyepieces available as accessory options
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • Scope of application: Jewellers and gem industry
  • Applications/Samples: Samples with focus on three-dimesnional impression (depth, thickness), zoom for variable magnification, special stand for processing workpieces e.g. gems, components, precious stones

Feature:

  • Optical system: Greenough optics
  • Brightness adjustable
  • Tube 45° inclined
  • Interpupillary distance: 55 mm–75 mm
  • Diopter adjustment: Both-sided
  • Magnification ratio: 5,1:1
  • Overall dimensions W×D×H 310×170×350 mm
  • Net weight 6 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart