Stereomicroscope OSF 438

Article no.: OSF 438
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OSF 438
EAN / GTIN 4045761170100
Manufacturer number OSF 438
L-Number L40250 2839

Description

Description:

  • With its integrated handle as well as its stable mechanical stand, the KERN {OSF 438 has been specially developed for schools and workshops
  • The LED incident and transmitted illumination included as standard guarantees the very best, continuously dimmable illumination for your sample
  • As well as very good optical characteristics, its ergonomic working surface means that it offers the highest level of convenience in this class
  • A turnable objective with predefined magnifications is available to make your working procedures quicker and more efficient
  • The eyepieces are fixed in the eyepiece tube, to stop them getting damaged or lost
  • The ergonomic shape and the stable mechanism which can be adjusted extremely accurately offer a high level of functionality and enable you to work quickly and efficiently with very little effort
  • A large selection of eyepieces as well as various additional external illumination units are available as accessories
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • Scope of application: Training, in vitro fertilisation, detection of parasites, zoology and botany, tissue preparation, section, quality control
  • Applications/Samples: Samples with focus on three-dimesnional impression (depth, thickness), e.g. insects, seeds, circuit boards, components

Feature:

  • Optical system: Greenough optics
  • Brightness adjustable (separate)
  • Tube 45° inclined
  • Interpupillary distance: 55 mm–75 mm
  • Diopter adjustment one-sided
  • Overall dimensions max. W×D×H 230×180×275 mm
  • Net weight approx. 2,4 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart