Stereomicroscope OSE 421

Article no.: OSE 421
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OSE 421
EAN / GTIN 4045761264380
Manufacturer number OSE 421
L-Number L40250 2530

Description

Description:

  • With its integrated handle as well as its stable mechanical stand, the KERN {OSE-421 has been specially developed for schools and workshops
  • The incident and transmitted illumination unit included as standard can be optionally enabled for the very best illumination of your sample
  • Despite its low price it has very good optical characteristics, which enable you to have sharp images over a large field of view
  • A turnable objective with predefined magnifications is available to make your working procedures quicker and more efficient
  • The eyepieces are fixed in the eyepiece tube, to stop them getting damaged or lost
  • A special feature of this adaptable and yet robust microscope series is the stable mechanism of the microscope stand which can be adjusted precisely. It will also impress you with its functionality and ergonomic design
  • A large selection of eyepieces as well as various additional external illumination units are available as accessories
  • Scope of application: Training, in vitro fertilisation, detection of parasites, zoology and botany, tissue preparation, section, quality assurance
  • Applications/Samples: Samples with focus on three-dimesnional impression (depth, thickness), e.g. insects, seeds, circuit boards, components

Feature:

  • Optical system: Greenough optics
  • Brightness adjustable
  • Tube 45° inclined
  • Interpupillary distance: 55 mm–75 mm
  • Diopter adjustment: Both-sided
  • Overall dimensions W×D×H 200×180×300 mm
  • Net weight approx. 2,2 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart