Digital Refractometer KERN ORM 2UN

Article no.: ORM 2UN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Temperature measuring device

    Identification numbers & Classifications

    Article number ORM 2UN
    EAN / GTIN 4045761335660
    Manufacturer number ORM 2UN
    L-Number L40250 3519

    Description

    Description:

    • The KERN ORM refractometers are accurate and universal maintenance free digital handheld refractometers
    • The typical and practical design is suitable for a quick and convenient everyday use and is characterized by its easy-using and robustness
    • With their handy design, they are ideal for convenient and rapid everyday use
    • The large, easy-to-read display with integrated temperature display supports the user to reliably determine the measurement
    • The integrated automatic temperature compensation (ATC), avoids the manual conversion of the measurement. This allows a quick and efficient usage of the instrument
    • A quick and user-friendly calibration of the refractometer is possible at any time using commercially available distilled water
    • The refractometers of the KERN ORM series are protected against dust and splash water according to the international protection class IP65. You can rinse the refractometer under running water after use

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart