Digital Refractometer KERN ORM 2CA

Article no.: ORM 2CA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature measuring device

Identification numbers & Classifications

Article number ORM 2CA
EAN / GTIN 4045761352759
Manufacturer number ORM 2CA
L-Number L40250 2806

Description

Description:

  • The KERN ORM refractometers are accurate and universal maintenance free digital handheld refractometers
  • The typical and practical design is suitable for a quick and convenient everyday use and is characterized by its easy-using and robustness
  • With their handy design, they are ideal for convenient and rapid everyday use
  • The large, easy-to-read display with integrated temperature display supports the user to reliably determine the measurement
  • The integrated automatic temperature compensation (ATC), avoids the manual conversion of the measurement. This allows a quick and efficient usage of the instrument
  • A quick and user-friendly calibration of the refractometer is possible at any time using commercially available distilled water
  • The refractometers of the KERN ORM series are protected against dust and splash water according to the international protection class IP65. You can rinse the refractometer under running water after use

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart