Digital refractometer KERN ORL 94BS, Scales Refractive indexBrix Scales 0,0001 nD0,1 %

Article no.: ORL 94BS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Refractometer

Identification numbers & Classifications

Article number ORL 94BS
EAN / GTIN 4045761263420
Manufacturer number ORL 94BS
L-Number L40250 2665

Description

Description:

  • The KERN ORL-B refractometers are accurate and universal maintenance free digital table refractometers
  • With their handy design, they are ideal for convenient and rapid everyday use
  • The large, easy-to-read display with integrated temperature display supports the user to reliably determine the measurement
  • The integrated automatic temperature compensation (ATC), avoids the manual conversion of the measurement. This allows a quick and efficient usage of the instrument
  • A quick and user-friendly calibration of the refractometer is possible at any time using commercially available distilled water
  • Included with the delivery: - Pipette - Storage case - USB cable - Power adapter - Screwdriver - Operating instructions

Feature:

  • Measurement temperature: 0 °C - 40 °C
  • Overall dimensions W×D×H 180×100×55 mm
  • Net weight approx. 0,40 kg
  • Power supply: USB connection, alternative 1 x accu 3,7 V 300 mA (not included in delivery)
  • ATC (Automatic temperature compensation)
  • Minimum sample volume: 0,3-0,4 ml
  • Automatic energy management (AUTO-OFF after 180 seconds)
  • Mean value measurement (15 measurements)

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart