Analog refractometer KERN ORA 4AA, Scales Plato Scales 0,1 °P

Article no.: ORA 4AA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Refractometer

    Identification numbers & Classifications

    Article number ORA 4AA
    EAN / GTIN 4045761263413
    Manufacturer number ORA 4AA
    L-Number L40250 2515

    Description

    Description:

    • The optical system and the prism cover are made of special material which allows a low-tolerance measuring
    • All models are fitted with an eyepiece which can be adjusted easily and smoothly to different visual capacities
    • The temperature compensation (″ATC″) enables accurate measurement at different ambient temperatures (10 °C to 30 °C)
    • The handy and robust design allows the easy, efficient and sustainable use in everyday life
    • These scales are especailly developed, exactly calculated and checked. They are also characterized by their thin and clear lines
    • Manually calculated conversions and errors of the user are avoided by multiple selectable scales
    • The models in the KERN ORA-AL range are universal, maintenance-free analogue manual refractometers

    Feature:

    • Dimensions of the box: 205×75×55 mm
    • Die-cast housing of copper-aluminium alloy, chrome coated

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart