Analog refractometer KERN ORA 32BB, Scales Brix Scales 0,2 %

Article no.: ORA 32BB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Refractometer

Identification numbers & Classifications

Article number ORA 32BB
EAN / GTIN 4045761159112
Manufacturer number ORA 32BB
L-Number L40250 1800

Description

Description:

  • The models in the KERN ORA-B range are universal, maintenance-free analogue manual refractometers
  • Manually calculated conversions and errors of the user are avoided by multiple selectable scales
  • The handy and robust design allows the easy, efficient and sustainable use in everyday life
  • These scales are especailly developed, exactly calculated and checked. They are also characterized by their thin and clear lines
  • All models are fitted with an eyepiece which can be adjusted easily and smoothly to different visual capacities
  • The optical system and the prism cover are made of special material which allows a low-tolerance measuring

Feature:

  • Dimensions of the box: 205×75×55 mm
  • Die-cast housing of copper-aluminium alloy, chrome coated

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart