Analog refractometer KERN ORA 1UA, Scales Urea Scales 0,2 %

Article no.: ORA 1UA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Refractometer

Identification numbers & Classifications

Article number ORA 1UA
EAN / GTIN 4045761159877
Manufacturer number ORA 1UA
L-Number L40250 1986

Description

Description:

  • The models in the KERN ORA-U range are universal, maintenance-free analogue manual refractometers
  • The optical system and the prism cover are made of special material which allows a low-tolerance measuring
  • The temperature compensation (″ATC″) enables accurate measurement at different ambient temperatures (10 °C to 30 °C)
  • These scales are especailly developed, exactly calculated and checked. They are also characterized by their thin and clear lines
  • The handy and robust design allows the easy, efficient and sustainable use in everyday life
  • All models are fitted with an eyepiece which can be adjusted easily and smoothly to different visual capacities
  • Manually calculated conversions and errors of the user are avoided by multiple selectable scales

Feature:

  • Dimensions of the box: 205×75×55 mm
  • Die-cast housing of copper-aluminium alloy, chrome coated

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart