Analog refractometer KERN ORA 10BA, Scales Brix Scales 0,1 %

Article no.: ORA 10BA
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Refractometer

Identification numbers & Classifications

Article number ORA 10BA
EAN / GTIN 4045761159051
Manufacturer number ORA 10BA
L-Number L40250 1598

Description

Description:

  • The models in the KERN ORA-B range are universal, maintenance-free analogue manual refractometers
  • All models are fitted with an eyepiece which can be adjusted easily and smoothly to different visual capacities
  • Manually calculated conversions and errors of the user are avoided by multiple selectable scales
  • The temperature compensation (″ATC″) enables accurate measurement at different ambient temperatures (10 °C to 30 °C)
  • These scales are especailly developed, exactly calculated and checked. They are also characterized by their thin and clear lines
  • The handy and robust design allows the easy, efficient and sustainable use in everyday life
  • The optical system and the prism cover are made of special material which allows a low-tolerance measuring

Feature:

  • Die-cast housing of copper-aluminium alloy, chrome coated
  • Dimensions of the box: 205×75×55 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart