Video microscope

Article no.: OIV 345
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Video measuring microscope

Identification numbers & Classifications

Article number OIV 345
EAN / GTIN 4045761356634
Manufacturer number OIV 345
L-Number L40250 2753

Description

Description:

The beginner's video microscope with the simplest handling for applications of all kinds The Kern OIV-3 is a video microscope which has been constructed to optimise digital stereo microscopy. Our well-conceived, comprehensive solution with axial optical unit enables immediate, simple display of your samples on the screen The LED incident illumination unit (ring) included as standard guarantees the very best illumination of your sample Combined with the large working surface, recording objects on the screen is ideally suited for monitoring, analysis and documentation in industrial environments The excellent optical unit enables continuous sharp image tracking across the entire zoom range from 0,7x-4,5x The powerful 5 MP megapixel camera of the microscope without eyepieces offers, thanks to the HDMI output, smooth live monitoring of your samples from the HD monitor. In addition, the software which is easy to use, the USB stick as well as the USB mouse which are integral components of the delivery, mean you can process and store your results digitally An additional HDMI interface makes it possible to connect an external monitor and thus enable live observation on two devices operated in parallel. A special feature of this microscope series are the zoom wheels with integrated click-stop. This offers precise selection of the magnification level and supports the user in calibrating the documentation functions in the software.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart