Stereo video microscope

Article no.: OIV 255
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Video measuring microscope

Identification numbers & Classifications

Article number OIV 255
EAN / GTIN 4045761248694
Manufacturer number OIV 255
L-Number L40250 2709

Description

Description:

The comprehensive digital solution for increased working comfort when carrying out continuous monitoring work in industry The Kern OIV 255 is a video microscope which has been constructed to optimise digital stereo microscopy. Our well-conceived, comprehensive solution with axial optical unit enables immediate, simple display of your samples on the screen The LED incident illumination unit (ring) included as standard guarantees the very best illumination of your sample Combined with the large working surface, recording objects on the screen is ideally suited for monitoring, analysis and documentation in industrial environments The excellent optical unit enables continuous sharp image tracking across the entire zoom range from 0,7x-5x The powerful megapixel camera of the microscope without eyepieces offers, thanks to the HDMI output, smooth live monitoring of your samples from the HD monitor. In addition, the software which is easy to use, the USB stick as well as the USB mouse which are integral components of the delivery, mean you can process and store your results digitally The OIV 255 guarantees software-controlled taking of images and videos with additional, extensive measuring functions A protective dust cover, as well as multi-lingual user instructions are included in the scope of the delivery

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart