Microscope Ocular Camera KERN ODC 881, CMOS, 1/2,8″, USB 3.0

Article no.: ODC 881
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Microscope camera

    Identification numbers & Classifications

    Article number ODC 881
    EAN / GTIN 4045761246423
    Manufacturer number ODC 881
    L-Number L40250 2171

    Description

    Description:

    • With the KERN eyepiece cameras you can convert your standard microscope to a digital microscope, by replacing one eyepiece of your non-digital microscope with an eyepiece camera and connect this to your computer via USB
    • The universal eyepiece can be connected to the microscope as well as to a laptop or PC using the USB cable (USB 3.0)
    • The power supply is through the USB cable, which means that no additional power supply is required
    • Your daily work is made significantly easier with the very best synchronisation, a high frame rate as well as stable image performance together with our Microscope VIS software which we deliver with the product
    • As well as the camera, the delivery includes our multi-lingual camera software Microscope VIS KERN OXM 902, a USB cable (length: 1,5 m) and an object micrometer to calibrate the software

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart