microscope camera KERN ODC 851, CMOS, 1/2,8″,

Article no.: ODC 851
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Microscope camera

Identification numbers & Classifications

Article number ODC 851
EAN / GTIN 4045761360310
Manufacturer number ODC 851
L-Number L40250 1872

Description

Description:

  • The HDMI microscope camera KERN ODC-851 has been specially developed for direct HDMI connection to your HDMI compatible display device. The images can be stored straight onto the SD card which is delivered with the product or can be transferred to your PC or laptop for further processing using the USB 2.0 cable in combination with the OXM 901 software
  • Power supply is from an external 12 V power unit
  • Scope of delivery ODC 851: Camera, USB mouse, USB 2.0 cable (length: 2 m), HDMI cable (length: 2 m), SD card (16 GB) and camera software Microscope VIS Basic KERN OXM 901
  • Please order the appropriate C-mount adapter to fit your KERN microscope now

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart