microscope camera KERN ODC 832, CMOS, 1/2,5″, USB 3.0

Article no.: ODC 832
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Microscope camera

Identification & Classification

Article number ODC 832
Copy
EAN / GTIN 4045761190474
Copy
Manufacturer number ODC 832
Copy
L-Number L40250 2129
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The universal microscope cameras can be used anywhere and can be connected to the microscope as well as to a laptop or PC using the USB cable (USB 3.0)
  • Through the proven CMOS technology, in connection with the USB 3.0 the images are shown quickly and clearly
  • These cameras are also ideal for more demanding applications, such as, for example, darkfield, phase contrast and for fluorescence applications
  • Your daily work is made significantly easier with the very best synchronisation, a high frame rate as well as stable image performance together with our Microscope VIS software which we deliver with the product
  • The power supply is through the USB cable, which means that no additional power supply is required
  • As well as the camera, the delivery includes our multi-lingual KERN Microscope VIS
  • Basic KERN OXM 901, a USB cable (Length: 2000 mm) various eyepiece adapters and an object micrometer to calibrate the software
  • Please order the appropriate C-mount adapter to fit your KERN microscope now

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart