microscope camera KERN ODC 831, CMOS, 1/3″, USB 3.0

Article no.: ODC 831
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Microscope camera

Identification numbers & Classifications

Article number ODC 831
EAN / GTIN 4045761190467
Manufacturer number ODC 831
L-Number L40250 2835

Description

Description:

  • The universal microscope cameras can be used anywhere and can be connected to the microscope as well as to a laptop or PC using the USB cable (USB 3.0)
  • Through the proven CMOS technology, in connection with the USB 3.0 the images are shown quickly and clearly
  • These cameras are also ideal for more demanding applications, such as, for example, darkfield, phase contrast and for fluorescence applications
  • Your daily work is made significantly easier with the very best synchronisation, a high frame rate as well as stable image performance together with our Microscope VIS software which we deliver with the product
  • The power supply is through the USB cable, which means that no additional power supply is required
  • As well as the camera, the delivery includes our multi-lingual KERN Microscope VIS
  • Basic KERN OXM 901, a USB cable (Length: 2000 mm) various eyepiece adapters and an object micrometer to calibrate the software
  • Please order the appropriate C-mount adapter to fit your KERN microscope now

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart