Tablet microscope camera ODC 251

Article no.: ODC 251
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number ODC 251
Copy
EAN / GTIN 4045761484962
Copy
Manufacturer number ODC 251
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The microscope tablet camera KERN ODC 251 consists of an Android tablet with 10.5’ HD display in combination with an 8 MP camera. It can be operated intuitively and is suitable for all trinocular microscopes with a C-mount adapter
  • The KERN tablet cameras have been specially developed for simple and direct observation of the samples on the screen, regardless of whether you are using it in the laboratory, in quality inspection or in education and study
  • The integrated high-performance camera has an 8 MP image sensor with a sensor size of 1/1.8’ and can record videos with a resolution of 4K. This means that, as well as live transmission of the image to the Android tablet, it also allows you to create high-resolution images and videos for documentation. Measurements, such as distance and area measurements, are also possible
  • Automatic white balance and automatic contrast equalisation can be carried out quickly and easily, enabling efficient working
  • The integrated interfaces provide a variety of additional functions, such as data storage on a USB stick, connection of a USB mouse, transmission of the live image to an external screen via HDMI, transmission of stored data to external recipients via WLAN or LAN
  • The tablet camera is supplied with pre-installed measuring software, the power supply, a calibration slide and the operating instructions

Feature:

  • 10.5‘ LCD touchscreen
  • screen resolution: 1920x1280 pixels
  • CPU: Rockchip RK3568 quad-core
  • 2.4 GHz
  • Overall dimensions W×D×H 237×169×57 mm
  • Net weight approx. 0.80 kg

Note:

  • Not combinable with the following microscopes: OZM-5, OLM 170

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart