Microscope camera, 5 MP MP, CMOS 1/2,5″, colour

Article no.: ODC 241
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Microscope camera

Identification numbers & Classifications

Article number ODC 241
EAN / GTIN 4045761217683
Manufacturer number ODC 241
L-Number L40250 2127

Description

Description:

  • A 2-in-1 solution in digital microscopy as a universal system for trinocular microscopes with C-mount adapter. The ODC 241 microscope-tablet-camera consists of a large Android tablet in combination with a 5-MP camera
  • The KERN ODC ODC 241 tablet-camera has been specially developed for simple and direct observation of the sample on the screen. Ideally suited for school pupils and students in education or for demonstration purposes in the laboratory
  • As well as a live transfer of theimage to the Android tablet, the integrated 5-MP cameraalso means that images and videos can becreated for the documentation.Simple measuring functions, such as, for example, functionsfor measuring distance, surfaces andangles as well as a manual counting function arealso available
  • Automatic white balance and automatic contrast adjustment can be performed quickly and easily, which enables efficient working procedures
  • A range of additional functions are provided through the integrated interfaces, such as, for example

Feature:

  • 9,7 ″ LCD-Touchscreen
  • Screen resolution: 2048×1536 pixels
  • CPU: Quad Core Cortex-A17
  • 1,8 GHz
  • Overall dimensions max. W×D×H 238×51×206 mm
  • Net weight approx. 0,80 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart