Inverted fluorescence microscope OCM 165

Article no.: OCM 165
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Stereo microscope

    Identification numbers & Classifications

    Article number OCM 165
    EAN / GTIN 4045761263512
    Manufacturer number OCM 165
    L-Number L40250 2465

    Description

    Description:

    • The OCM range stands out through its design which is ergonomic, robust and extremely stable. This design, with its large working distance, is particularly suitable for the monitoring and analysis of cell cultures, for example
    • A strong and infinitely adjustable 30W halogen illumination unit ensures the optimum illumination in the bright field of your samples
    • A special Abbe N.A. 0.3 condenser with aperture diaphragm and large working distance of 72 mm guarantees the very best working practise in the bright field and with fluorescence applications
    • As standard, the OCM range is fitted with a trinocular eyepiece tube
    • The mechanical stage including specimen holder (∅ 118 mm) means that you can work quickly and effectively. Further brackets for petri dishes are included with delivery or available as accessories
    • Further options such as, for example, a selection of eyepieces, objectives, specimen holders and other phase contrast units can be integrated as accessories
    • A dust cover as well as user instructions are included with the delivery
    • Scope of application: Research and breeding of cell cultures and tissue cultures
    • Applications/Samples: Particularly for viewing samples in culture vessels (flasks, petri dishes, microtitre plates), translucent, thin, low-contrast, challenging samples (e.g. living mammal cells, tissue, microorganisms if necessary, Immunofluorescence, FISH, DAPI staining etc.)

    Feature:

    • Infinity optical system
    • Quintuple nosepiece
    • Siedentopf-head 45° inclined
    • Diopter adjustment: Both-sided
    • Overall dimensions max. W×D×H 782×304×530 mm
    • Net weight approx. 22 kg

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart