Inverted transmitted light microscope OCM 161

Article no.: OCM 161
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification & Classification

Article number OCM 161
Copy
EAN / GTIN 4045761261068
Copy
Manufacturer number OCM 161
Copy
L-Number L40250 2456
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The OCM range stands out through its design which is ergonomic, robust and extremely stable. This design, with its large working distance, is particularly suitable for the monitoring and analysis of cell cultures, for example
  • A strong and infinitely adjustable 30W halogen illumination unit ensures the optimum illumination in the bright field of your samples
  • A special Abbe N.A. 0.3 condenser with aperture diaphragm and large working distance of 72 mm guarantees the very best working practise in the bright field and with fluorescence applications
  • As standard, the OCM range is fitted with a trinocular eyepiece tube
  • The mechanical stage including specimen holder (∅ 118 mm) means that you can work quickly and effectively. Further brackets for petri dishes are included with delivery or available as accessories
  • Further options such as, for example, a selection of eyepieces, objectives, specimen holders and other phase contrast units can be integrated as accessories
  • A dust cover as well as user instructions are included with the delivery
  • Scope of application: Research and breeding of cell cultures and tissue cultures
  • Applications/Samples: Particularly for viewing samples in culture vessels (flasks, petri dishes, microtitre plates), translucent, thin, low-contrast, challenging samples (e.g. living mammal cells, tissue, microorganisms if necessary, Immunofluorescence, FISH, DAPI staining etc.)

Feature:

  • Infinity optical system
  • Quintuple nosepiece
  • Siedentopf-head 45° inclined
  • Diopter adjustment: Both-sided
  • Overall dimensions max. W×D×H 599×304×530 mm
  • Net weight approx. 13,5 kg

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart