transmitted light microscope OBT 104

Article no.: OBT 104
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OBT 104
EAN / GTIN 4045761228979
Manufacturer number OBT 104

Description

Description:

  • The KERN OBT range is a high-quality school microscope, which will impress you with its intuitive control elements, sturdy construction and modern design
  • The infinitely dimmable 1W LED guarantees optimum illumination of the samples and also ensures long service life. Mobile use is also no problem through optional battery operation
  • This model has a 1.25 Abbe condenser which is height-adjustable and can therefore be focussed and has an aperture diaphragm, which ensures the very best concentration of light
  • To focus the object accurately, the model has a coarse and fine focusing knob on both sides
  • A large selection of different eyepieces and objectives is also available
  • A dust cover as well as user instructions are included with the delivery
  • Scope of application: Primary school, secondary school, training, hobby use
  • Applications/Samples: Translucent, thin, high-contrast, less complex samples (e.g. plant tissue, coloured cells/ parasites)

Feature:

  • Finite optical system DIN
  • 4-fold lens revolving unit
  • Tube 45° inclined/360° rotatable
  • Diopter adjustment one-sided
  • Overall dimensions max. W×D×H 195×147×325 mm
  • Net weight 2,8 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart