transmitted light microscope OBS 115

Article no.: OBS 115
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Stereo microscope

    Identification numbers & Classifications

    Article number OBS 115
    EAN / GTIN 4045761228436
    Manufacturer number OBS 115

    Description

    Description:

    • The KERN OBS range is a solid and simple school microscope range, which is easy to use due to its intuitive control elements
    • The continuously dimmable 0.5W LED guarantees optimum illumination of the samples and also ensures long service life. Mobile use is also no problem through the use of rechargeable batteries
    • This model has a 1.25 Abbe condenser which is height-adjustable and can therefore be focussed and has an aperture diaphragm, which ensures the very best concentration of light
    • To focus the object, all models have a coarse and fine focusing knob on both sides. The mechanical stage enables you to work with the samples and move them rapidly
    • A large selection of different eyepieces and objectives is also available
    • Scope of application: Primary school, secondary school, training, hobby use
    • Applications/Samples: Translucent, thin, high-contrast, less complex samples (e.g. plant tissue, coloured cells/ parasites)

    Feature:

    • Finite optical system (DIN)
    • 4-fold lens revolving unit
    • Tube 45° inclined/360° rotatable
    • Overall dimensions W×D×H 130×300×310 mm
    • Net weight approx. 3,2 kg

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart