transmitted light microscope KERN OBS 101, 4 x / 10 x / 40 x, 0,5W LED (transmitted)

Article no.: OBS 101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OBS 101
EAN / GTIN 4045761196667
Manufacturer number OBS 101
L-Number L40250 3293

Description

Description:

  • The KERN OBS range is a solid and simple school microscope range, which is easy to use due to its intuitive control elements
  • The continuously dimmable 0.5W LED guarantees optimum illumination of the samples and also ensures long service life. Mobile use is also no problem through the use of rechargeable batteries
  • The simple 0.65 condenser lens ensures the very best concentration of light and illumination of the sample
  • To focus the object, the model has a coarse and fine focusing knob on both sides
  • A large selection of different eyepieces and objectives is also available
  • Scope of application: Primary school, secondary school, Training, hobby
  • Applications/Samples: Translucent, thin, high-contrast, less complex samples (e.g. plant tissue, coloured cells/ parasites)

Feature:

  • Finite optical system (DIN)
  • 3-fold lens revolving unit
  • Tube 45° inclined/360° rotatable
  • Overall dimensions W×D×H 130×300×310 mm
  • Net weight approx. 2,2 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart