Fluorescence microscope OBN 147

Article no.: OBN 147
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Stereo microscope

    Identification numbers & Classifications

    Article number OBN 147
    EAN / GTIN 4045761163140
    Manufacturer number OBN 147
    L-Number L40250 2457

    Description

    Description:

    • The fluorescence microscope in the OBN-14 series is based on the usual high quality and versatility of the OBN series. The outstanding, stable design in combination with high-quality optics set the standard in fluorescence microscopy in this class
    • The powerful, dimmable 20W halogen illumination unit (Philips) and a 100W Epi fluorescence incident illumination unit ensure perfect illumination and stimulation of your fluorescence samples
    • This series has a professional Koehler illumination unit with an adjustable field diaphragm as well as a height-adjustable 1,25 Abbe condenser which can be centred and which has an adjustable aperture diaphragm
    • The extremely large mechanical stage with ergonomic, coaxial coarse and fine focusing knob on both sides enables you to adjust and focus your sample rapidly and accurately
    • With the halogen variant you have a filter wheel which has up to 6 fittings. As standard this is fitted with a B/G or B/G/UV/V fluorescence filter
    • The filter wheel means that you can change the stimulation filter quickly
    • A large selection of eyepieces, objectives, colour filters, darkfield condensers as well as a Butterfly Tube, polarising and phase contrast units can easily be integrated thanks to the modular construction system
    • The centring objective for adjusting the fluorescence, a protective dust cover, eye cups as well as multi-lingual user instructions are included in the scope of delivery
    • A C-mount adapter is required to connect a camera
    • Scope of application: haematology, urology, gynaecology, dermatology, pathology, microbiology and parasitology, immunology, Sewage treatment plants, oncology, entomology, Veterinary, water analysis, breweries
    • Applications/Samples: Specially for translucent, thin, low-contrast, challenging samples (e.g. Immunofluorescence, FISH, DAPI staining, etc.)

    Feature:

    • Infinity optical system
    • Quintuple nosepiece
    • Siedentopf 30° inclined/ 360° rotatable
    • Diopter adjustment: Both-sided
    • Overall dimensions max. W×D×H 530×220×490 mm
    • Net weight approx. 16 kg

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart