Transmitted light microscope - digital set OBN 132C825

Article no.: OBN 132C825
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OBN 132C825
EAN / GTIN 4045761228672
Manufacturer number OBN 132C825

Description

Description:

  • Laboratory microscopes from the OBN series are also available to you as a comprehensive digital solution with an mounted C-mount camera for your live investigations. Naturally, the appropriate C-mount adapter is included with the delivery
  • The OBN-series stands out because of its unbeatable and consistently high quality and its ergonomic design. The range of modular components means that the OBN series can be individually customised for the professional user
  • The mounted C-mount camera is available in different versions and can be used anywhere
  • For detailed information on the individual components, see the relevant product description of the individual item
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery

Feature:

  • Infinity optical system
  • Siedentopf 30° inclined/ 360° rotatable
  • Eyepiece: HWF 10×/∅ 20 mm
  • Quintuple nosepiece
  • Dioptre compensation, both sides
  • Objective quality: Infinity Plan
  • Objectives: 4x/10x/40x/100x
  • Illumination OBN 132: 20 W Halogen (transmitted)
  • Camera resolution 5,1 MP

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart