Phase contrast microscope OBL 156

Article no.: OBL 156
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification & Classification

Article number OBL 156
Copy
EAN / GTIN 4045761267800
Copy
Manufacturer number OBL 156
Copy
L-Number L40250 2706
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • We have developed this series specially for general applications with phase contrast method. In addition, the stable, modular construction system of the OBL series offers many more options
  • Strong and continuously dimmable 3W-LED illumination
  • A special fixed, pre-centred phase contrast condenser with aperture diaphragm as well as field diaphragm give you a simplified Koehler illumination and thereby a powerful phase-contrast display of your sample
  • The large mechanical stage and its specimen holder holds up to two samples at the same time and is quick and easy to focus using a coaxial coarse and fine focusing knob on both sides
  • A large selection of eyepieces, objectives and colour filters, a simple polarizing unit as well as further phase contrast units are available to you as accessories
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • A C-mount adapter is required to connect a camera
  • Scope of application: haematology, urology, gynaecology, dermatology, pathology, microbiology and parasitology, immunology, Sewage treatment plants, oncology, entomology, Veterinary, water analysis, breweries
  • Applications/Samples: Specially for extremely translucent, thin, low-contrast, challenging samples (e.g. living mammal cells, bacteria, tissue) with phase contrast

Feature:

  • Infinity optics
  • 4-fold lens revolving unit
  • Siedentopf inclined/360° rotatable
  • Diopter adjustment one-sided
  • Overall dimensions max. W×D×H 394×185×377 mm
  • Net weight approx. 6 kg

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart