transmitted light microscope OBL 137

Article no.: OBL 137
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OBL 137
EAN / GTIN 4045761267770
Manufacturer number OBL 137
L-Number L40250 2870

Description

Description:

  • The OBL series stands out through its infinity optical unit and is therefore ideally suited for all demanding transmitted illumination applications. The robust and ergonomic stand base guarantees safe and comfortable working
  • Strong and continuously dimmable 3W-LED illumination
  • The fixed, pre-centred and focusable 1,25 Abbe condenser with aperture diaphragm and field diaphragm gives you a simplified Koehler illumination, without having to move the centre
  • The large mechanical stage and its specimen holder holds up to two samples at the same time and is quick and easy to focus using a coaxial coarse and fine focusing knob on both sides
  • A large selection of eyepieces, objectives and colour filters as well as a darkfield condenser, a simple polarising unit, different
  • phase contrast kits through to HBO and LED fluorescence units are available to you as accessories
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • A C-mount adapter is required to connect a camera
  • Scope of application: haematology, urology, gynaecology, dermatology, pathology, microbiology and parasitology, immunology, oncology, entomology, Veterinary, water analysis, breweries
  • Applications/Samples: Translucent, thin, low-contrast, challenging samples (e.g. living mammal cells, bacteria, tissue)

Feature:

  • Finite optical system DIN
  • 4-fold lens revolving unit
  • Siedentopf 30° inclined/360° rotatable
  • Diopter adjustment one-sided
  • Overall dimensions max. W×D×H 395×200×380 mm
  • Net weight approx. 7 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart