transmitted light microscope OBE 134

Article no.: OBE 134
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OBE 134
EAN / GTIN 4045761236011
Manufacturer number OBE 134

Description

Description:

  • The KERN OBE 134 stands out through its exclusive, dynamic device, which is second to none in terms of sturdy construction and ergonomics. The clever storage compartment on the back will enables quick practical storage for your power cable. Thanks to the USB connection technology, it is also possible to supply power using an external powerbank
  • Applications/Samples: Translucent, thin, high-contrast, less complex samples (e.g. plant tissue, coloured cells/ parasites)
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • A further highlight is the Butterfly tube which is integrated as standard and which enables you to achieve the ideal viewing angle. The height-adjustable and thereby focusable 1.25 Abbe condenser with aperture diaphragm is a further quality feature of the OBE range and guarantees the very best concentration of light
  • Height adjustment of the fully-equipped mechnical stage is carried out using a coarse and fine focusing knob on bothsides. The ergonomically designed coaxial drive enables you to work with the samples and move them rapidly
  • Scope of application: Training, haematology, sediment investigation, doctor’s practise
  • A C-mount adapter is required to connect a camera
  • The impressive, infinitely dimmable 3 W LED guarantees bright illumination of your sample
  • A large selection of different eyepieces and objectives are available to you as accessories

Feature:

  • Net weight 4,6 kg
  • 4-fold lens revolving unit
  • Overall dimensions max. W×D×H 360×150×320 mm
  • Butterfly 30° angled
  • Diopter adjustment one-sided
  • Finite optical system DIN

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart