1/2″ long impact TORX® bit socket, T70

Article no.: NSX.70L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number NSX.70L
    EAN / GTIN 3662424015717
    Manufacturer number NSX.70L
    L-Number L60130 8581

    Description

    Description:

    • For your safety, use only with suitable rings and locking pins

    Feature:

    • A [mm]: 15.49
    • d [mm]: 25
    • L [mm]: 78
    • L1 [mm]: 15
    • Torx [No.]: T70
    • [g]: 135

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart