Reinforced long impact sockets 1/2″ drive, 3 pieces set, 17 - 19 - 21 mm

Article no.: NSI.3LPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number NSI.3LPB
EAN / GTIN 3148519389210
Manufacturer number NSI.3LPB
L-Number L60130 10915

Description

Description:

  • Slot with metal ring
  • Teflon coated to protect alloy wheels
  • New Detection Box: instant inventory even when box is closed
  • Easy to store, easy to transport in a bag or toolbox
  • Contents: NSI.17L - NSI.19L - NSI.21L

Feature:

  • H [mm]: 40
  • L [mm]: 210
  • D [mm]: 160
  • [g]: 689

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart