1/2″ long impact socket 6-points, 30 mm

Article no.: NS.30LA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number NS.30LA
EAN / GTIN 3148516551467
Manufacturer number NS.30LA
L-Number L60130 4496

Description

Description:

  • For your safety, use only with suitable rings and locking pins

Feature:

  • A [mm]: 30
  • d [mm]: 30
  • d1 [mm]: 43.0
  • H3 [mm]: 24
  • L [mm]: 78
  • L1 [mm]: 24
  • 6-edge [mm]: 6
  • BA: BA.25A
  • GA: GA.24A
  • [g]: 352

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart