Torque Multiplier 300Nm Set

Article no.: NP.300B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number NP.300B
    EAN / GTIN 3148518184519
    Manufacturer number NP.300B
    L-Number L60130 5556

    Description

    Description:

    • Powerful tightening and loosening without external power source
    • Constant transmission ratio: 25:1
    • Safety: entry torque limiter
    • Backstop
    • Supplied with 2 counter-supports (straight and bent) and a spare drive square as well as a declaration of conformity

    Feature:

    • A [mm]: 224
    • B [mm]: 141
    • C [mm]: 285
    • d [mm]: 108
    • Angled arm: NP.400JC
    • Right arm: NP.400JD
    • Max. Power [N.m]: 3000
    • Square F: 1
    • Square M: 1/2
    • [kg]: 7.00

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart