Torque Multiplier 200Nm Set

Article no.: NP.200B
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number NP.200B
EAN / GTIN 3148518184434
Manufacturer number NP.200B
L-Number L60130 5755

Description

Description:

  • Powerful tightening and loosening without external power source
  • Constant transmission ratio: 25:1
  • Safety: entry torque limiter
  • Backstop
  • Supplied with 2 counter-supports (straight and bent) and a spare drive square as well as a declaration of conformity

Feature:

  • A [mm]: 174
  • B [mm]: 165
  • C [mm]: 218
  • d [mm]: 72
  • Angled arm: NP.250JC
  • Right arm: NP.250JD
  • Max. Power [N.m]: 2000
  • Square F: 1
  • Square M: 1/2
  • [kg]: 3.00

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart