1″ long impact hexagonal bit socket, 46 mm

Article no.: NMB.46
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number NMB.46
EAN / GTIN 3148510413402
Manufacturer number NMB.46
L-Number L60130 11479

Description

Description:

  • Thin-walled for difficult access
  • Use impact sockets for your safety with suitable rings and locking pins
  • Convex hex profile for greater strength

Feature:

  • A [mm]: 46
  • d [mm]: 54
  • d1 [mm]: 66
  • H3 [mm]: 38
  • L [mm]: 108
  • L1 [mm]: 38
  • 6-edge [mm]: 6
  • BA: BA.46A
  • GA: GA.43A
  • [kg]: 1,480

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart