1″ straight impact wrench short anvil

Article no.: NM.3030FPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number NM.3030FPB
EAN / GTIN 3662424049941
Manufacturer number NM.3030FPB

Description

Description:

  • Double-impact mechanism with an exceptional torque of 3390 Nm
  • Two-stage pressure switch: the operator can control the speed via his fingertips
  • One-handed toggle switch with two power levels when tightening and loosening
  • Soft grip handles covered with rubber: Durable, and insulating against cold and vibration
  • Motor housing covered with rubber shock protection
  • Side-mounted, rubber-covered soft grip handle that can be rotated 360°
  • Lightweight 8 kg without sacrificing performance
  • Safety: Double tool holding system: external square and hole to insert a pin through
  • Operator comfort: the 45° forward air outlet means air is not blown onto the operator or the application

Feature:

  • H [mm]: 97
  • L [mm]: 346
  • L1 [mm]: 101
  • [kg]: 8.070

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart