1″ hand-grip impact wrench short anvil

Article no.: NM.3000FPB
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Screwdriver

Identification & Classification

Article number NM.3000FPB
EAN / GTIN 3662424049927
Manufacturer number NM.3000FPB
L-Number L60130 10727
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Double impact mechanism with an exceptional torque of 3390 Nm
  • Two-stage pressure switch: the operator can control the speed via his fingertips
  • Easily accessible toggle switch with two power levels when tightening and full power when loosening
  • Soft grip handles covered with rubber: Durable, and insulating against cold and vibration
  • Motor housing covered with rubber shock protection
  • Side-mounted, rubber-covered soft grip handle that rotates 360°
  • Lightweight 6.9 kg without sacrificing performance
  • Safety: Double tool holding system: external square and hole to put a pin through
  • Operator comfort: air is not blown onto the operator due to the air outlet above the handle

Feature:

  • H [mm]: 249
  • L [mm]: 243
  • L1 [mm]: 96
  • [kg]: 6,890

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart