1″ impact wrench extended anvil

Article no.: NM.1010LF2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number NM.1010LF2
EAN / GTIN 3148519190250
Manufacturer number NM.1010LF2
L-Number L60130 5591

Description

Description:

  • Housing: aluminium
  • Stroke system: Twin Hammer
  • Maximum torque: 4068 Nm
  • Stepless pressure switch
  • Power control by means of handle with rotary wheel

Feature:

  • H [mm]: 172
  • L [mm]: 523
  • L1 [mm]: 202
  • [kg]: 11

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart