IMPACT WRENCH 1'

Article no.: NM.1000F2PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number NM.1000F2PB
EAN / GTIN 3148519190175
Manufacturer number NM.1000F2PB

Description

Description:

  • Housing: Aluminium
  • Impact system: Twin hammer
  • Maximum torque: 4068 Nm
  • Infinitely variable pressure switch
  • Power control via handle with rotary wheel

Feature:

  • H [mm]: 290
  • L [mm]: 300
  • L1 [mm]: 205
  • Peso en kilogramos: 10,300

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart