3/4″ thin wall impact socket 6-points, 36 mm

Article no.: NKB.36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number NKB.36
    EAN / GTIN 3148510389363
    Manufacturer number NKB.36
    L-Number L60130 10961

    Description

    Description:

    • For your safety, use only with suitable rings and locking pins
    • Thin-walled for narrow and hard-to-reach applications
    • Convex hexagonal profile for greater strength

    Feature:

    • A [mm]: 36
    • d1 [mm]: 50
    • H3 [mm]: 36
    • L [mm]: 102
    • L1 [mm]: 36
    • 6-edge [mm]: 6
    • BA: BA.38A
    • GA: GA.37A
    • [g]: 765

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart