3/4″ impact extension, 175 mm

Article no.: NK.210A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number NK.210A
    EAN / GTIN 3148516579690
    Manufacturer number NK.210A
    L-Number L60130 4556

    Description

    Description:

    • For your safety, use only with suitable rings and locking pins

    Feature:

    • d [mm]: 44
    • L [mm]: 175
    • BA: BA.38A
    • GA: GA.37A
    • [g]: 105

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart