3/4″ Aluminium impact wrench

Article no.: NK.1000F2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number NK.1000F2
    EAN / GTIN 3148519189971
    Manufacturer number NK.1000F2
    L-Number L60130 5985

    Description

    Description:

    • Housing: aluminium
    • Stroke system: Twin Hammer
    • Maximum torque: 2400 Nm
    • Stepless pressure switch
    • Power control via handle using rotary wheel

    Feature:

    • H [mm]: 233
    • L [mm]: 222
    • L1 [mm]: 93
    • [kg]: 5,600

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart