3/8″ Compact impact wrench

Article no.: NJ.1400F2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Screwdriver

Identification numbers & Classifications

Article number NJ.1400F2
EAN / GTIN 3148519280364
Manufacturer number NJ.1400F2
L-Number L60130 7558

Description

Description:

  • Progressive, one-handed change-over switch
  • Whipping mechanism with double impact mechanism, aluminium housing
  • Retaining mechanism with ball
  • Articulated air connection for hard-to-reach places, 3 power controls
  • Loosening torque 120 Nm
  • Working torque 100 Nm
  • Strokes per minute 660 cpm
  • No-load speed 12. 000 rpm
  • Working pressure 6.2 bar
  • Average air consumption 48 l/min
  • Min. hose diameter 10 mm - 3/8″
  • Vibration 3.06 m/s²/a, 0.79 m/s²/K
  • Sound pressure 96 dB(A), sound level 107 dB(A)

Feature:

  • H [mm]: 54
  • L [mm]: 140
  • L1 [mm]: 40
  • [kg]: 0.530

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart